Quarter-Turn F1960 PEX Connection Washing Machine Supply Box

You last purchased this on
 
Oatey®

Centro II Quarter-Turn F1960 PEX Connection Washing Machine Supply Box

This product requires certification to purchase.
Brand image
You last purchased this on
 
Oatey®

Centro II Quarter-Turn F1960 PEX Connection Washing Machine Supply Box

  • Fast #
  • Part #O38152
  • Item #4847317
  • Manufacturer Part #38152
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 2 in. drain opening fits PVC or ABS Sch. 40 DWV pipe
  • Compact design is perfect for tight space installation
  • Centro II residential and commercial washing machine outlet box
  • Connects to PEX supply line with F1960 cold expansion connection
  • Mounting holes enable box to be secured directly to stud on either side with two support brackets made of high impact polystyrene
  • Paintable faceplate gives a clean and finished look
  • Two 1/4-turn valves come installed and can be mounted on top or bottom of box
  • Knockout drain caps are located on top and bottom of box to accommodate multiple mounting options and are removed effortlessly for easy installation
  • Box Dimensions: 10-3/10 in. W x 6.38 in. H x 3.03 in. D; Box Opening Dimensions: 7.84 in. W x 4.46 in. H
  • Box made of high impact polystyrene stands up to the roughest job site abuse
  • Requires Certification

Documents


Specifications

ASTM:
ASTM F-1960
Application:
Commercial, Residential
Box Material:
Plastic
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Centro II
Color Finish Category:
Whites
Color Finish Name:
White
Connection Type:
F1960
Depth:
5-1/2 in
End Connection 1:
Barbed
End Connections:
Barbed
FM Approved:
No
Fire Rated:
No
Fitting Size 1:
1/4 in
Fitting Size 2:
1/4 in
Fitting Sizes:
1/4 in
GSA Approved:
No
Height:
3 in
IAPMO Listed -:
Yes
Length:
5-1/2 in
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
Origin:
Global
Overall Box Size:
10-3/10 in x 6-19/50 in x 3-3/100 in
Pressure - Maximum:
250 psi
Rigid:
Yes
Supply Box Connection Type:
F1960 PEX
Supply Box Type:
Washing Machine
UL Listed:
No
Valve Body Material:
Brass
Valve Size:
3/4 in
Water Hammer Arrestor Included:
No
Weight:
1.65 lb
Width:
9 in