Oatey Clear Primer

O3075

Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Removes surface dirt, grease and grime
  • Softens the pipe surface to allow a fast, secure solvent weld

SPECIFICATIONS

ASTM Specifications
ASTM F-656
Color
Clear
NSF Certified
Yes
NSF Specifications
NSF 61
Size
16 oz

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday