Quarter-Turn Copper Connection Ice Maker Supply Box

You last purchased this on
 
Oatey®

Quarter-Turn Copper Connection Ice Maker Supply Box

This product requires certification to purchase.
Brand image
You last purchased this on
 
Oatey®

Quarter-Turn Copper Connection Ice Maker Supply Box

  • Fast #
  • Part #O39117
  • Item #3891277
  • Manufacturer Part #39117
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Includes ¼-turn low-lead brass ball valve
  • Connects to PEX supply line with F1960 cold expansion connection
  • Fire-rated ice maker outlet box
  • Box Dimensions: 5-9/10 in. W x 5-4/5 in. H x 3-3/4 in. D
  • Adjustable metal mounting brackets
  • Faceplate accommodates up to two layers of 5/8 in. gypsum
  • Box made of Bulk Molding Compound (BMC) with UL-classified insulating material
  • Warnock Hersey certified for 1-hour and 2-hour fire-rated walls
  • Accommodates 1 hammer arrestor, sold separately, to reduce noise and protect pipes
  • Faceplate Dimensions: 8-1/8 in. W x 8-1/16 in. H
  • Requires Certification
  • Lead Law Compliant


Specifications

ASME:
ASME A112.18.1
Application:
Commercial, Residential
Box Material:
Plastic
CARB OTC LEED Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
White
Connection Type:
F1960
Depth:
12-3/4 in
End Connection 1:
Sweat
End Connections:
Sweat
FM Approved:
No
Fire Rated:
Yes
Height:
5-1/4 in
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
12-3/4 in
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Global
Overall Box Size:
7-69/100 in x 8-69/100 in x 4-1/5 in
Pressure - Maximum:
250 psi
Rigid:
Yes
Supply Box Connection Type:
Copper
Supply Box Type:
Ice Maker
Temperature Rating:
250
UL Listed:
No
Valve Body Material:
Brass
Valve Size:
1/4 in
Water Hammer Arrestor Included:
No
Weight:
3.1 lb
Width:
9 in