0 items

Oatey CPVC Lava Cement in Orange

O3216

Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Approved for Flowguard Gold® and Corzan® CPVC Piping Systems
  • For use on all schedules and classes CPVC pipe and fittings up to 6" diameter with interference fit
  • One-step, fast curing cement designed for cut-in applications where limited time is available

SPECIFICATIONS

ASTM Specifications
ASTM F-493
Application
CPVC
Color Finish
Orange
NSF Certified
Yes
NSF Specifications
NSF 61
Size
16 oz

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday