4 x 3 in. ABS Easy IPT Tap on Pipe Closet Flange with Stainless Steel Ring
Easy Tap™ 4 x 3 in. ABS Easy IPT Tap on Pipe Closet Flange with Stainless Steel Ring
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Stainless steel ring has patented bolt slot shelfs to stabilize bolts and eliminate bolt fall through
- 6 screw holes are designed to meet any toilet installation type and provide secure attachment to floor
- Fits inside of 4" or over 3" Schedule 40 DWV pipe
- Test cap will not break or fall into the DWV line
- Patented alignment indicators provide an easy visual when setting the toilet flange
Specifications
- ASTM:
- ASTM D-2661
- Application:
- Flanges
- Collection:
- Easy Tap™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 5-3/4 in
- Fits Pipe Size:
- 4 in
- Height:
- 1/2 in
- IAPMO Listed -:
- Yes
- Material:
- Plastic
- Material Type:
- ABS
- Origin:
- Domestic
- Size:
- 4 in
- Weight:
- 1.45 lb
- Width:
- 5-1/2 in