4 x 3 PVC EZ Iron Pipe Thread Tap On Pipe Closet Flange With Stainless Steel Ring
Easy Tap® 4 x 3 PVC EZ Iron Pipe Thread Tap On Pipe Closet Flange With Stainless Steel Ring
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Stainless steel ring has patented bolt slot shelfs to stabilize bolts and eliminate bolt fall through
- 6 screw holes are designed to meet any installation type and provide secure attachment to floor
- Over 3" pipe or inside 4" pipe fit PVC Flange
- Test cap will not break or fall into the DWV line
- Covered under Oatey's Limited warranty
- UPC and ASTM D2665 listed
- Patented alignment indicators provide an easy visual when setting the flange
Specifications
- ASTM:
- ASTM D-2665
- Collection:
- Easy Tap®
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 3 in x 4 in
- Material:
- Plastic
- Test Cap Included:
- No