2 in. PVC End Cap in White

You last purchased this on
 
Oatey®

End-Cap™ 2 in. PVC End Cap in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Oatey®

End-Cap™ 2 in. PVC End Cap in White

  • Fast #
  • Part #O33470
  • Item #4221195
  • Manufacturer Part #33470
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • Solvent weld inside end of pipe
  • Deep design provides extra sealing strength
  • Constructed of white PVC
  • For warranty product details, refer to the Oatey Limited Warranty document
  • Available in 2-in. diameter
  • Will hold a hydrostatic pressure test up to 15 PSI or 40-ft of head pressure
  • Requires Certification

Documents


Specifications

Collection:
End-Cap™
Color Finish Category:
Whites
Color Finish Name:
White
Fits Pipe Size:
2 in
Fitting Type:
Test Cap
Material:
Plastic
Material Type:
PVC
Origin:
Domestic