F1960 PEX Ice Maker Supply Box

Part #O39124  |  Item #3891283  |  Manufacturer Part #39124

$ 196.23 EACH

Supply Box Connection Type:

F1960 PEX
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • ¼ turn Low-Lead brass ball valve
  • Warnock Hersey certified, for 1-hour and 2-hour fire-rated walls
  • Box made of Bulk Molding Compound (BMC) with UL-classified insulating material
  • Adjustable metal mounting brackets
  • Faceplate accommodates up to two layers of 5/8" gypsum
  • Box Dimensions: 5-9/10"W x 5-4/5"H x 3-3/4"D
  • Faceplate Dimensions: 8-1/8"W x 8-1/16"H
  • Available with multiple tailpiece configurations
  • For warranty product details, refer to the Oatey Limited Warranty document

Lead Law Compliant

Documents

Specifications

ASSE Standards: ASSE 1010

ASTM Specifications: ASTM F-1960

Box Material: Fire Rated Plastic

End Connection 1: Copper

End Connection 2: Copper

Fire Rated: Yes

Fitting Sizes: 1/4 in

Lead Law Compliant: Yes

Overall Box Size: 7-69/100 in x 8-69/100 in x 4-1/5 in

Supply Box Connection Type: F1960 PEX

Supply Box Type: Ice Maker

Valve Size: 1/4 in

Water Hammer Arrestor Included: Yes