Faceplate for Ice Maker Supply Box
Faceplate for Ice Maker Supply Box
Frequently Purchased Together
Product Details
- Includes preloaded nails and 2 support brackets for mounting options
- Valves comply with requirements of NSF 61, section 9
- Rimob faceplate
Documents
Specifications
- ASSE Standards:
- ASSE 1010
- Application:
- Commercial, Residential
- Box Material:
- Plastic
- Brand Model Compatibility:
- 39207, 39208, 39209, 39210, 39211
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 7-3/8 in
- FM Approved:
- No
- Fire Rated:
- No
- IAPMO Listed -:
- Yes
- Material:
- Plastic
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Product Type:
- Faceplate
- Supply Box Type:
- Ice Maker
- UL Listed:
- No
- Water Hammer Arrestor Included:
- No
- Weight:
- 0.15 lb