0 items

Oatey True Set™ Flanged Commercial Clean-Out

OTPKIT

Fitting Sizes

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • PVC 6 IN LEVELING KIT

SPECIFICATIONS

ASME Specifications
ASME A112.21.1, ASME A112.6.3
ASTM Specifications
ASTM D-2661, ASTM D-2665
CARB OTC LEED Compliant
No
CSA Certified
CSA B79
Collection
True Set™
Diameter
6-3/20 in
Fitting Size 1
6 in
Fitting Sizes
6 in
GSA Approved
No
IAPMO Listed
Yes
Material
Plastic
Material Type
PVC
NSF Certified
No
Width
8-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday