Oatey

FlowGuard Gold® 16 oz Fast Set Plastic Yellow Pipe Cement

Part #O31918  |  Manufacturer Part #31918

Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • CPVC FlowGuard Gold with Ultraviolet Indicator is specially formulated to allow for quick and easy inspection of dry fit joints using any ultraviolet light

Specifications

ASTM Specifications: ASTM F-493

Collection: FlowGuard Gold®

Color: Yellow

NSF Certified: Yes

NSF Specifications: NSF 61

Pipe Compatibility: Plastic

Set Time: Fast Set

Size: 16 oz