Oatey

FlowGuard Gold® 8 oz Fast Set Plastic Yellow Pipe Cement

Part #O31917  |  Manufacturer Part #31917

Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Available in a variety of sizes
  • For copper tube size (CTS) CPVC hot and cold potable water pipe and fittings up to 2" diameter interference fit
  • CPVC Flowguard gold™ with ultraviolet indicator is specially formulated to allow for quick and easy inspection of dry fit joints using any ultraviolet light source-when solvent cement is applied properly, the yellow formula will glow blue under the
  • For cold water systems and hot water systems up to 200° F/93° C
  • Recommended application temperature 0° F to 115° F/ -17° C to 46° C
  • May be used without primer where local codes permit

Specifications

ASTM Specifications: ASTM F-493

Collection: FlowGuard Gold®

Color: Yellow

NSF Certified: Yes

NSF Specifications: NSF 61

Pipe Compatibility: Plastic

Set Time: Fast Set

Size: 8 oz