0 items

Oatey No-Calk® Galvanized Roof Flashing Standard Base

O1186

Fits Pipe Size

Starting at $14.56
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Approved for Type B installations
  • Do not use petroleum based products on collars
  • Non-fading sealing collar
  • Not for hot-mopped or built-up roofs
  • Slides over pipe - for pitch to 40°

SPECIFICATIONS

Collection
No-Calk®
Color Finish
Black
Color Finish Category
Blacks
Fits Pipe Size
3 in
Gauge
28
Length
14-1/2 in
Material
Galvanized Steel
Width
11 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday