16 oz. Solder Flux Paste

You last purchased this on
 
Oatey®

H-20®5 16 oz. Solder Flux Paste

This product requires certification to purchase.
Brand image
You last purchased this on
 
Oatey®

H-20®5 16 oz. Solder Flux Paste

  • Fast #
  • Part #OAT30133
  • Item #796749
  • Manufacturer Part #30133
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 15 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Effective on most metals, excluding aluminum and stainless steel
  • Compatible with common plumbing solder alloys
  • Water flushable
  • NSF standard 14 (Performance) and standard 61 (Health Effects) certified
  • 100 percent lead-free paste cleans, fluxes and copper piping to provide uniform solder flow
  • Meets ASTM standard B-813
  • Good for large diameter copper piping
  • Can be used on copper piping without discoloration
  • For warranty product details, refer to the Oatey limited warranty document
  • Safe for use in potable water applications
  • Requires Certification

Specifications

ASTM:
ASTM B-813
Application:
Residential, Soldering
Collection:
H-20®5
Color:
Yellow
Color Finish Name:
Yellow
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Product Type:
Flux
Size:
16 oz
Temperature Range:
400 to 700 Deg F