H-20® 16 oz Flux

Part #OAT30143  |  Item #1192080  |  Manufacturer Part #30143

$ 62.00 EACH

Size:

16 oz
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Water soluble tinning flux base
  • Solder powder added to pre-tin the pipe
  • As thick as number 5 flux
  • Remains active up to 700°

Specifications

CARB OTC LEED Compliant: No

Collection: H-20®

GSA Approved: No

IAPMO Listed: No

Product Type: Flux

Size: 16 oz