0 items

Oatey Half Clamp with Nail Barb

O3390

Fitting Sizes

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Oatey® Pipe Clamps With Nails are designed with a preloaded nail feature that provides fast and easy installation for all types of copper tube size piping.

SPECIFICATIONS

Color Finish
Grey
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Material
Plastic
Size
3/4 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday