1-1/2 - 3 in. Thermoplastic All-Flash No-Calk Roof Flashing 11 x 19 in. Base

You last purchased this on
 
Oatey®

High-Rise® 1-1/2 - 3 in. Thermoplastic All-Flash No-Calk Roof Flashing 11 x 19 in. Base

  • Fast #
  • Part #O11930
  • Item #842506
  • Manufacturer Part #11930
4.4 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Oatey®

High-Rise® 1-1/2 - 3 in. Thermoplastic All-Flash No-Calk Roof Flashing 11 x 19 in. Base

This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Ideal for steep pitch roofs with non-fading, non-cracking, rigid black thermoplastic base
  • Self-sealing collar slides over pipe and requires no caulking
  • All flash high rise flashing
  • Rated 180° F continuous heat and approved for Type B installations
  • Approved for Type B installations
  • Do not use petroleum based products or paint on flashing collar or plastic base
  • Requires Certification

Specifications

Collection:
High-Rise®
Color:
Black
Color Finish Name:
Black
Depth:
19 in
Height:
5 in
Material:
Plastic
Origin:
Domestic
Pipe Diameter:
3 in
Roof Flashing Material:
Plastic
Roof Flashing Material Type:
Thermoplastic
Roof Flashing Size:
19 in
Type:
O11930
Weight:
0.95 lb
Width:
11 in