3 - 4 in. Thermoplastic All-Flash No-Calk Roof Flashing 13 x 20 in. Base
High-Rise® 3 - 4 in. Thermoplastic All-Flash No-Calk Roof Flashing 13 x 20 in. Base
Frequently Purchased Together
Product Details
- Ideal for steep pitch roofs with non-fading, non-cracking, rigid black thermoplastic base
- Self-sealing collar slides over pipe and requires no caulking
- All flash high rise flashing
- Rated 180° F continuous heat and approved for Type B installations
- Approved for Type B installations
- Do not use petroleum based products or paint on flashing collar or plastic base
Specifications
- Collection:
- High-Rise®
- Color:
- Black
- Color Finish Name:
- Black
- Depth:
- 21 in
- Height:
- 6 in
- Material:
- Plastic
- Origin:
- Domestic
- Pipe Diameter:
- 4 in
- Roof Flashing Material:
- Plastic
- Roof Flashing Material Type:
- Thermoplastic
- Roof Flashing Size:
- 20 in
- Type:
- O11931
- Weight:
- 1.05 lb
- Width:
- 13 in