Oatey I2K® 1/4 in. CPVC Display Brass Hammer Ball Valve

O39126

Fitting Sizes

1/4 in

$34.04

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Nails preloaded
  • No support bracket needed
  • Provides quick, safe water supply and shut-off for refrigerator ice maker and water dispenser
  • Right or left hand installation
  • Valves comply with requirements of NSF 61, Section 9
  • With hammer arrestor

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
Collection
I2K®
Depth
2-1/2 in
End Connection 1
CPVC
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
Height
4 in
Lead Law Compliant
Yes
NSF Certified
Yes
NSF Specifications
NSF 61
Width
3-1/4 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday