Oatey

I2K® 1/4 in. PEX Press Ice Maker Outlet Box with Hammer

Part #O38333  |  Manufacturer Part #38333

Fitting Sizes:

1/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Preloaded nails
  • Right or left hand installation
  • Provides quick, safe water supply and shut-off for refrigerator ice maker and water dispenser
  • Valves comply with requirements of NSF 61, Section 9
  • No support bracket needed
  • Box Dimensions: 3-1/4"W x 4"H x 2-1/2"D
  • Faceplate Dimensions: 5"W x 6"H

Lead Law Compliant

Specifications

Box Material: Plastic

CARB OTC LEED Compliant: No

Collection: I2K®

Depth: 2-1/2 in

End Connection 1: PEX Press

Fitting Size 1: 1/4 in

Fitting Sizes: 1/4 in

GSA Approved: No

Height: 4 in

IAPMO Listed: Yes

Lead Law Compliant: Yes

NSF Certified: Yes

NSF Specifications: NSF 61

UL Listed: No

Width: 3-1/4 in