Oatey I2K® Ice Maker Box with 1/4 Turn Valve in White

O39134

Color Finish

(Pricing is for White)

$29.99

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Nails preloaded
  • No support bracket needed
  • Provides quick, safe water supply and shut-off for refrigerator ice maker and water dispenser
  • Right or left hand installation
  • Valves comply with requirements of NSF 61, Section 9

SPECIFICATIONS

Collection
I2K®
Color Finish
White
Color Finish Category
Whites
Depth
2-1/2 in
End Connection 1
Sweat
Height
4 in
Lead Law Compliant
Yes
Width
3-1/2 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday