Quarter-Turn Copper Connection Ice Maker Supply Box
Quarter-Turn Copper Connection Ice Maker Supply Box
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Provides quick, safe water supply and shut off for refrigerator ice maker and water dispenser
- High impact polystyrene
- 2 support brackets
- Box Dimensions: 6"W x 6"H x 3-3/8"D
- Faceplate Dimensions: 8-1/4"W x 8-1/4"H
- Available in several box and valve configurations
- Valves comply with requirements of NSF 61, Section 9
-
Lead Law Compliant
Specifications
- Box Material:
- Plastic
- CARB OTC LEED Compliant:
- No
- Color Finish Name:
- White
- Depth:
- 3-3/8 in
- Fire Rated:
- No
- GSA Approved:
- No
- Height:
- 6 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 14-1/2 in
- Material:
- Plastic
- Material Type:
- High Impact Polystyrene
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- Overall Box Size:
- 6-21/50 in x 6 in x 3-1/2 in
- Supply Box Connection Type:
- Copper
- Supply Box Type:
- Ice Maker
- UL Listed:
- No
- Water Hammer Arrestor Included:
- Yes