Oatey Ice Maker Outlet Box in White

O39149

Color/Finish

(Pricing is for White)

$67.86

EACH

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Features 2 support brackets
  • Provides quick, safe water supply and shutoff for refrigerator ice maker and water dispenser

SPECIFICATIONS

Box Material
Plastic
CARB OTC LEED Compliant
No
Color Finish
White
Depth
3-3/8 in
GSA Approved
No
Height
6 in
IAPMO Listed
No
Lead Law Compliant
Yes
Length
14-1/2 in
Material Type
Polystyrene
NSF Certified
Yes
NSF Specifications
NSF 61
UL Listed
No
Width
6 in

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday