0 items

Oatey Low Volatile Organic Compound Primer in Purple

O3077

Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Available in a variety of sizes
  • For use in areas where plumbing code calls for verification that a primer has been used
  • Ideal for use in cold weather applications
  • Recommended for commercial and large diameter thermoplastic piping systems, specifically CPVC SCH 40 and 80
  • Removes surface dirt, grease and grime as well as softens the pipe surface to allow a fast, secure solvent weld
  • Very Aggressive Purple-tinted primer for use on PVC and CPVC pipe and fittings

SPECIFICATIONS

ASTM Specifications
ASTM F-656
Color Finish
Purple
NSF Certified
Yes
NSF Specifications
NSF 61
Size
16 oz
Type
O30770

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday