4 - 7 in. EPDM Flashing 11 x 11 in. Base

You last purchased this on
 
Oatey®

Master Flash® 4 - 7 in. EPDM Flashing 11 x 11 in. Base

This product requires certification to purchase.
Brand image
You last purchased this on
 
Oatey®

Master Flash® 4 - 7 in. EPDM Flashing 11 x 11 in. Base

  • Fast #
  • Part #O14054
  • Item #306989
  • Manufacturer Part #14054
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Pliable material won't crack or break
  • Use silicone sealant between base and surface, and secure with sheet metal screws
  • Engineered for profiled roofing systems at any pitch
  • Non-fading EPDM collar provides maximum
  • Easily customized to accommodate a broad range of pipe diameters
  • Requires Certification

Specifications

Collection:
Master Flash®
Color:
Black
Color Finish Name:
Black
Heat Rating:
212 °F
Height:
1-1/2 in
Material:
Plastic
Origin:
Global
Pipe Diameter:
7 in
Roof Flashing Material:
Rubber
Roof Flashing Material Type:
EPDM
Roof Flashing Size:
11 in
Size:
11 in x 11 in
Type:
O14054
Weight:
0.9 lb
Width:
8 in