Oatey MaxWax™ Wax Bowl Ring with Horn

O31188

Material

Wax
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • 40% thicker than regular wax ring with a Polycarbonate sleeve to assure a tight seal

SPECIFICATIONS

Brand Model Compatibility
For 3 in. and 4 in. Waste Lines
Collection
MaxWax™
Extra Wax
No
Hardware Included
No
Material
Wax
With Horn
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday