Oatey Moda™ 1/4 in. PEX Plastic Laundry Box Quarter-Turn Hammer Assembled Pack

O37630

Fitting Sizes

1/4 in

$54.33

EACH
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • A universal single box platform provides maximum versatility, installation simplicity and rugged reliability. MODA Supply Box System is the ultimate solution for speed and flexibility.
  • Moda Supply Box System is designed to meet the needs of plumbing contractors for washing machine, ice maker, lavatory, toilet, dishwasher and SureVent®Air Admittance Valve applications.

SPECIFICATIONS

ASTM Specifications
ASTM F-1960
CARB OTC LEED Compliant
No
Collection
Moda™
End Connection 1
PEX
End Connection 2
PEX
End Connections
PEX
FM Approved
No
Fitting Size 1
1/4 in
Fitting Size 2
1/4 in
Fitting Sizes
1/4 in
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UL Listed
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday