Quarter-Turn F2159 PEX Washing Machine Supply Box

You last purchased this on
 
Oatey®

Moda™ Quarter-Turn F2159 PEX Washing Machine Supply Box

This product requires certification to purchase.
Brand image
You last purchased this on
 
Oatey®

Moda™ Quarter-Turn F2159 PEX Washing Machine Supply Box

  • Fast #
  • Part #O37620
  • Item #7342389
  • Manufacturer Part #37620
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • All boxes can snap to one another, and common brackets can be used on any MODA supply box.
  • Advanced snap-lock design allows assembly and disassembly with ease
  • One universal faceplate is compatible with all box types
  • Two piece valve design makes valve replacement easy to repair, without damaging drywall
  • Plumber-preferred, quarter turn test plug with gasket provided with every drain box. No knock outs falling down the drain pipe!
  • Stands up to the roughest job site abuse, and no transition cement needed when solvent welding PVC pipe.
  • Dual box design provides ideal options for stacked washer/dryers and space-limited laundry rooms.
  • Separate valve and drain boxes allow paired or split boxes between walls or stud bays to prevent supply/drain crossovers
  • Requires Certification

Documents


Specifications

Application:
Residential
Box Material:
Plastic
CARB OTC LEED Compliant:
No
Collection:
Moda™
End Connection 1:
Barbed
End Connection 2:
Barbed
End Connections:
Barbed
FM Approved:
No
Fire Rated:
No
Fitting Size 1:
1/4 in
Fitting Size 2:
1/4 in
Fitting Sizes:
1/4 in
IAPMO Listed -:
Yes
Material Type:
PVC
NSF Certified:
No
Overall Box Size:
4 in x 4-17/20 in x 3-19/50 in
Supply Box Connection Type:
F2159 PEX
Supply Box Type:
Washing Machine
UL Listed:
No
Water Hammer Arrestor Included:
No