Oatey Moda™ 3-63/100 x 13-24/25 x 8-23/50 in. Washing Machine Copper Quarter-Turn Fire Rated Supply Box

O3735

Manufacturer Part #: 37350

Supply Box Connection Type

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Moda Supply Box System is designed to meet the needs of plumbing contractors for washing machine, ice maker, lavatory, toilet, dishwasher and SureVent®Air Admittance Valve applications.
  • A universal single box platform provides maximum versatility, installation simplicity and rugged reliability. MODA Supply Box System is the ultimate solution for speed and flexibility.
  • Using a single box platform provides significant convenience to installers. One universal faceplate is compatible with all box types. All boxes can snap to one another, and common brackets can be used on any MODA supply box.
  • Unique interlocking wing flanges accommodate on-stud, straddle-stud and three-box installations. Advanced snap-lock design allows assembly and disassembly with equal ease, for quicker installation and easy repositioning on the job.
  • Separate valve and drain boxes allow paired or split boxes between walls or stud bays to prevent supply/drain crossovers. Dual box design provides ideal options for stacked washer/dryers and space-limited laundry rooms.
  • Plumber-preferred, quarter turn test plug with gasket provided with every drain box. This means no knock outs falling into drains and no tools required. Oatey® Exclusive feature.
  • Stands up to the roughest job site abuse, and no transition cement needed when solvent welding PVC pipe.
  • Two piece valve design makes valve replacement easy to repair, without damaging drywall. Valves rated to 150 PSI air and 250 PSI water.

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61
ASTM Specifications
ASTM D-2855, ASTM E-814
Application
Commercial, Residential
Box Material
PVC
CSA Certified
CSA B125.1
Collection
Moda™
Depth
3-63/100 in
FM Approved
No
Height
8-23/50 in
IAPMO Listed
Yes
MA Approved
Yes
Maximum Pressure
250 psi
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Overall Box Size
3-63/100 in x 13-24/25 in x 8-23/50 in
Supply Box Connection Type
Copper
Supply Box Type
Washing Machine
Temperature Rating
250
Test Cap Included
Yes
UL Listed
No
Valve Body Material
Brass
Width
13-24/25 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday