3/8 in. Quarter-Turn Male CPVC Lavatory Supply Box with Hammer Arrestor

You last purchased this on
 
Oatey®

Moda™ 3/8 in. Quarter-Turn Male CPVC Lavatory Supply Box with Hammer Arrestor

This product requires certification to purchase.
Brand image
You last purchased this on
 
Oatey®

Moda™ 3/8 in. Quarter-Turn Male CPVC Lavatory Supply Box with Hammer Arrestor

  • Fast #
  • Part #O37766
  • Item #7287794
  • Manufacturer Part #37766
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Unique?interlocking?wing?flanges?accommodate?on-stud,?straddle-stud?and?3-box?installations
  • Dual? box?design?with separate valve and drain boxes provides?ideal?options?for?stacked?washer/dryers?and? space-limited?laundry?rooms
  • Convenient single box platform installation
  • Advanced snap-lock design allows easy assembly, disassembly, or repositioning
  • Two?piece?design?makes?valve? replacement?easy,?without? damaging?drywall
  • No tools required
  • Stands?up?to?the?roughest?job?site?abuse
  • Includes plumber-preferred, quarter turn test plug with gasket to prevent knock outs from falling into drain
  • Universal faceplate is compatible with all box types
  • Valves rated to 150 psi for air and 250 psi for water
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 61, ANSI 372
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1010
Application:
Residential, Commercial
Box Material:
Plastic
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Moda™
Depth:
4-63/100 in
End Connection 1:
Solvent Weld
End Connection 2:
Solvent Weld
End Connections:
Solvent Weld
FM Approved:
No
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
GSA Approved:
No
Height:
6-9/20 in
IAPMO Listed -:
Yes
Material Type:
PVC
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
UL Listed:
No
Width:
8 in