3/8 in. Quarter-Turn F1960 PEX Connection Toilet Supply Box
Moda™ 3/8 in. Quarter-Turn F1960 PEX Connection Toilet Supply Box
Frequently Purchased Together
Product Details
- Unique?interlocking?wing?flanges?accommodate?on-stud,?straddle-stud?and?3-box?installations
- Dual? box?design?with separate valve and drain boxes provides?ideal?options?for?stacked?washer/dryers?and? space-limited?laundry?rooms
- Convenient single box platform installation
- Advanced snap-lock design allows easy assembly, disassembly, or repositioning
- Two?piece?design?makes?valve? replacement?easy,?without? damaging?drywall
- No tools required
- Stands?up?to?the?roughest?job?site?abuse
- Includes plumber-preferred, quarter turn test plug with gasket to prevent knock outs from falling into drain
- Universal faceplate is compatible with all box types
- Valves rated to 150 psi for air and 250 psi for water
Documents
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- Box Material:
- Plastic
- CSA Certified:
- CSA B125.1
- Collection:
- Moda™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- FM Approved:
- No
- Fire Rated:
- No
- Height:
- 4-17/20 in
- IAPMO Listed -:
- Yes
- Length:
- 3-19/50 in
- Material:
- Rubber, Stainless Steel
- Material Type:
- EPDM
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- Overall Box Size:
- 3-19/50 in x 8 in x 4-17/20 in
- Pressure - High:
- 250
- Supply Box Connection Type:
- F1960 PEX
- Supply Box Type:
- Dishwasher/Toilet
- Temperature Range:
- Up to 250 Deg F (Up to 121 Deg C)
- UL Listed:
- No
- Valve Body Material:
- Forged Brass
- Valve Size:
- 3/8 in
- Water Hammer Arrestor Included:
- No
- Weight:
- 1.35 lb
- Width:
- 8 in