Oatey

Moda™ 8 in x 4-17/20 in x 3-19/50 in Ice Maker CPVC Supply Box

Part #O37704  |  Manufacturer Part #37704

Supply Box Connection Type:

CPVC
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Convenient single box platform installation
  • Unique interlocking wing flanges accommodate on-stud, straddle-stud and 3-box installations
  • Dual  box design with separate valve and drain boxes provides ideal options for stacked washer/dryers and  space-limited laundry rooms
  • Includes plumber-preferred, quarter turn test plug with gasket to prevent knock outs from falling into drain
  • Stands up to the roughest job site abuse
  • Two piece design makes valve  replacement easy, without  damaging drywall
  • No tools required
  • Advanced snap-lock design allows easy assembly, disassembly, or repositioning
  • Valves rated to 150 psi for air and 250 psi for water
  • Universal faceplate is compatible with all box types

Lead Law Compliant

Documents

Specifications

ANSI Specifications: [ANSI 61, ANSI 372]

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1010

Application: [Residential, Commercial]

Box Material: Plastic

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Collection: Moda™

Depth: 4-63/100 in

End Connection 1: Male CPVC

End Connections: Male CPVC

FM Approved: No

Fire Rated: No

Fitting Size 1: 1/4 in

Fitting Sizes: 1/4 in

GSA Approved: No

Height: 6-9/20 in

IAPMO Listed: Yes

Lead Law Compliant: Yes

Material Type: PVC

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Overall Box Size: 8 in x 4-17/20 in x 3-19/50 in

Supply Box Connection Type: CPVC

Supply Box Type: Ice Maker

UL Listed: No

Water Hammer Arrestor Included: Yes

Width: 8 in