Oatey

Moda™ 8 in x 4-17/20 in x 3-19/50 in Ice Maker F1960 PEX Supply Box

Part #O37708  |  Manufacturer Part #37708

Supply Box Connection Type:

F1960 PEX
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Moda Supply Box System is designed to meet the needs of plumbing contractors for washing machine, ice maker, lavatory, toilet, dishwasher and SureVent®Air Admittance Valve applications.
  • A universal single box platform provides maximum versatility, installation simplicity and rugged reliability. MODA Supply Box System is the ultimate solution for speed and flexibility.
  • Moda Supply Box System is designed to meet the needs of plumbing contractors for washing machine, ice maker, lavatory, toilet, dishwasher and SureVent®Air Admittance Valve applications.

Documents

Specifications

ASTM Specifications: ASTM F-1960

Box Material: Plastic

CARB OTC LEED Compliant: No

Collection: Moda™

End Connection 1: PEX

End Connection 2: PEX

End Connections: PEX

FM Approved: No

Fire Rated: No

Fitting Size 1: 1/4 in

Fitting Size 2: 1/4 in

Fitting Sizes: 1/4 in

IAPMO Listed: No

NSF Certified: No

Overall Box Size: 8 in x 4-17/20 in x 3-19/50 in

Supply Box Connection Type: F1960 PEX

Supply Box Type: Ice Maker

UL Listed: No

Water Hammer Arrestor Included: Yes