Oatey
Moda™ Quarter-Turn F1960 PEX Supply Box with Hammer Arrestor
Part #O37691 | Item #7287787 | Manufacturer Part #37691
Supply Box Connection Type:
F1960 PEXProduct Details
- Convenient single box platform installation
- Unique interlocking wing flanges accommodate on-stud, straddle-stud and 3-box installations
- Dual box design with separate valve and drain boxes provides ideal options for stacked washer/dryers and space-limited laundry rooms
- Includes plumber-preferred, quarter turn test plug with gasket to prevent knock outs from falling into drain
- Stands up to the roughest job site abuse
- Two piece design makes valve replacement easy, without damaging drywall
- No tools required
- Advanced snap-lock design allows easy assembly, disassembly, or repositioning
- Valves rated to 150 psi for air and 250 psi for water
- Universal faceplate is compatible with all box types
Specifications
ANSI Specifications: [ANSI 61, ANSI 372]
ASME Specifications: ASME A112.18.1
ASSE Standards: ASSE 1010
Application: [Residential, Commercial]
Box Material: Plastic
CARB OTC LEED Compliant: No
CSA Certified: CSA B125.1
Collection: Moda™
Depth: 4-63/100 in
End Connection 1: PEX
End Connections: PEX
FM Approved: No
Fire Rated: No
Fitting Size 1: 1/4 in
Fitting Sizes: 1/4 in
GSA Approved: No
Height: 6-9/20 in
IAPMO Listed: Yes
Lead Law Compliant: Yes
Material Type: PVC
NSF Certified: Yes
NSF Specifications: [NSF 61, NSF 372]
Overall Box Size: 8 in x 4-17/20 in x 3-19/50 in
Supply Box Connection Type: F1960 PEX
Supply Box Type: Ice Maker
UL Listed: No
Water Hammer Arrestor Included: Yes
Width: 8 in