No-Calk® 1-1/4 - 1-1/2 in. Thermo Plastic Roof Flashing

Part #O11908  |  Item #7644  |  Manufacturer Part #11908

$ 10.67 EACH

Pipe Diameter:

1-1/2 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Non-fading, non-cracking, rigid black thermoplastic base
  • Self-sealing collar slides over pipe and requires no caulking
  • Do not use petroleum based products or paint on flashing collar or plastic base. Not for hot-mopped or built-up roofs

Specifications

Collection: No-Calk®

Color: Black

Height: 13 in

Material: Plastic

Material Type: Thermoplastic

Pipe Diameter: 1-1/2 in

Roof Degree Pitch: 0-45°

Roof Flashing Material: Plastic

Roof Flashing Material Type: Thermoplastic

Roof Flashing Size: 13 in

Size: 9-1/4 in x 13 in

Type: O11908

Weight: 0.35

Width: 9 in