No-Calk® 2 in. Thermoplastic Roof Flashing 9.25 - 13 in. Base

Part #O11909  |  Item #7817  |  Manufacturer Part #11909

$ 11.01 EACH

Pipe Diameter:

2 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Non-fading, non-cracking, rigid black thermoplastic base
  • Self-sealing collar slides over pipe and requires no caulking
  • Do not use petroleum based products or paint on flashing collar or plastic base. Not for hot-mopped or built-up roofs

Specifications

Collection: No-Calk®

Color: Black

Depth: 12 in

Height: 13 in

Material: Plastic

Pipe Diameter: 2 in

Roof Degree Pitch: 0-45°

Roof Flashing Material: Plastic

Roof Flashing Material Type: Thermoplastic

Roof Flashing Size: 13 in

Size: 9-1/4 in x 13 in

Type: O11909

Weight: 0.4

Width: 2-1/4 in