4 in. Galvanized Steel 12 x 15 in. Roof Flashing

You last purchased this on
 
Oatey®

No-Calk® 4 in. Galvanized Steel 12 x 15 in. Roof Flashing

This product requires certification to purchase.
Brand image
You last purchased this on
 
Oatey®

No-Calk® 4 in. Galvanized Steel 12 x 15 in. Roof Flashing

  • Fast #
  • Part #O11879
  • Item #9831
  • Manufacturer Part #11879
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Made of rust-proof, stamped 29 gauge galvanized steel
  • Non-fading sealing collar
  • Roof flashing slides over DWV pipe for pitch to 40 degrees
  • Do not use paint or petroleum based products on rubber collars
  • Not for hot-mopped or built-up roofs
  • Approved for Type B installations
  • Requires Certification

Specifications

Application:
Commercial, Residential
Coating:
Galvanized
Collection:
No-Calk®
Color:
Black
Color Finish Name:
Unfinished
Depth:
16 in
GSA Approved:
No
Heat Rating:
180 °F
Height:
1-3/4 in
IAPMO Listed -:
Yes
Material:
Steel
Origin:
Domestic
Pipe Diameter:
4 in
Product Type:
Roof Flashing
Roof Degree Pitch:
0-40°
Roof Flashing Material:
Galvanized Steel
Roof Flashing Size:
12 in x 15 in
Roof Numerical Pitch:
10/12
Weight:
1.15 lb
Width:
12-1/2 in