Carbon Steel and Cold Rolled Steel Fitting Brush

You last purchased this on
 
Oatey®

Carbon Steel and Cold Rolled Steel Fitting Brush

This product requires certification to purchase.
Brand image
You last purchased this on
 
Oatey®

Carbon Steel and Cold Rolled Steel Fitting Brush

  • Fast #
  • Part #O31408
  • Item #928419
  • Manufacturer Part #31408
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Can also be used for cleaning battery cables and terminals, rust and paint removal and drill holes
  • Oatey® Power Brushes are designed for cleaning 1/2" and 3/4" diameter copper fittings. The shafts fit 1/4" and 1/2" power drill chucks.
  • Requires Certification

Documents


Specifications

Application:
Cleaning
Brush Type:
Fitting Brush
Depth:
4 in
Diameter - Inside 1:
1/4 in
Diameter - Outside:
1/2 in
Height:
4 in
Material:
Carbon Steel, Cold Rolled Steel
Origin:
Global
Shaft Size:
1/2 in
Size:
1/2 in
Weight:
0.1 lb
Width:
5 in