Oatey 4 oz Plastic Orange Pipe Cement

O311

Manufacturer Part #: 31128

Size

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Medium-bodied orange cement for use on all schedules and classes of CPVC pipe and fittings up to 6" diameter with interference fit
  • Lo-V.O.C. Solvent Cement meets California South Coast Air Quality Management District (SCAQMD) 1168/316A or BAAQMD Method 40 and various environmental requirements
  • Recommended application temperature 40 110° F
  • Approved for Corzan® CPVC Piping System

SPECIFICATIONS

ASTM Specifications
ASTM F-493
NSF Certified
Yes
NSF Specifications
NSF 61
Pipe Compatibility
Plastic
Type
O31128

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday