24 in. Plastic Water Heater Pan

You last purchased this on
 
Oatey®

24 in. Plastic Water Heater Pan

This product requires certification to purchase.
Brand image
You last purchased this on
 
Oatey®

24 in. Plastic Water Heater Pan

  • Fast #
  • Part #O34058
  • Item #928361
  • Manufacturer Part #34058
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Meets requirements of Southern Building Code
  • Pre-drilled to accommodate fittings
  • Manufactured from semi-flexible, tough and durable 1/16" plastic polymer
  • Available with 1-½” PVC drain fittings to allow for connection to indirect drain
  • Plastic Water Heater Pans 1"-1-1/2" PVC Adapter (1-1/2" over) can be installed under electric water heaters to protect from water damage
  • Will not rust or corrode
  • Recommended for electric water heater
  • Requires Certification

Documents


Specifications

Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
2-1/2 in
Diameter:
24 in
Drain Location:
Side
Drain Opening:
1-1/2 in
Material:
Plastic
Material Type:
Polymer
Origin:
Domestic
Shape:
Round
Thickness:
0.0625 in
Weight:
1.3 lb