Oatey Plastic Water Heater Pan

O340

Diameter

Starting at $10.52
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Manufactured from semi-flexible, tough and durable 1/16" plastic polymer
  • Meets requirements of Southern Building Code
  • Pre-drilled to accommodate fittings
  • Recommended for electric water heater
  • Will not rust or corrode

SPECIFICATIONS

Color Finish
Black
Diameter
18 in
Drain Location
Side
Drain Opening
1-1/2 in
Material
Plastic
Size
18 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday