0 items

Oatey PVC Cement in Blue

O3089

Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Can be used as a 1 step cement where local codes permit
  • Can cure underwater
  • Medium bodied solvent
  • No primer needed on non-pressure DWV

SPECIFICATIONS

ASTM Specifications
ASTM 2564
Application
PVC
Color Finish
Blue
NSF Certified
Yes
NSF Specifications
NSF 61
Size
8 oz

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday