0 items

Oatey PVC Lava Cement in Blue

O321

Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Available in a variety of sizes
  • Formulated for wet conditions and/or quick pressurization and fast installation
  • Medium-bodied blue cement for use on all schedules and classes of PVC pipe and fittings up to 6" diameter with interference fit
  • No primer needed on non-pressure DWV, where local codes permit
  • Recommended application temperature 40° F to 110° F / 4° C to 43° C
  • Recommended for potable water, sewer and DWV applications
  • Very fast-setting

SPECIFICATIONS

ASTM Specifications
ASTM D-2564
Application
PVC
Color Finish
Blue
NSF Certified
Yes
NSF Specifications
NSF 61
Size
4 oz

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday