0 items

Oatey PVC Medium Clear Cement

O31018

Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Medium bodied solvent

SPECIFICATIONS

ASTM Specifications
ASTM D-2564
Application
Potable Water
Color Finish
Clear
NSF Certified
Yes
NSF Specifications
NSF 61
Size
8 oz

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday