Quadtro® Quarter-Turn CPVC Connection Washing Machine Supply Box

Part #O38541  |  Item #1894589  |  Manufacturer Part #38541

$ 110.34 EACH

Supply Box Connection Type:

CPVC
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • 2" drain opening fits PVC or ABS Sch. 40 DWV pipe
  • Easy to remove 1/4 turn knockout
  • Valves available in no hammer or hammer options
  • Snap-on Faceplate Frame accommodates up to 1" drywall
  • Box made of high impact polystyrene
  • Top or Bottom Valve Mount
  • 4 support brackets included for mounting
  • Box Dimensions: 8-3/4"W x 7-1/2"H x 3-5/8"D
  • Faceplate Dimensions: 11-3/4"W x 10-1/8"H

Documents

Specifications

Box Material: Plastic

Collection: Quadtro®

Drain Opening: 2 in

End Connection 1: CPVC

Fire Rated: No

Fitting Size 1: 2 in

Height: 11-3/4 in

Overall Box Size: 9-43/100 in x 9-61/100 in x 3-73/100 in

Supply Box Connection Type: CPVC

Supply Box Type: Washing Machine

Type: O38541

Water Hammer Arrestor Included: Yes

Width: 10-1/2 in