Washing Machine Supply Box

You last purchased this on
 
Oatey®

Quadtro® Washing Machine Supply Box

This product requires certification to purchase.
Brand image
You last purchased this on
 
Oatey®

Quadtro® Washing Machine Supply Box

  • Fast #
  • Part #O38538
  • Item #1895118
  • Manufacturer Part #38538
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Easy to remove 1/4 turn knockout
  • Valves available in no hammer and hammer options
  • 2" drain opening fits PVC or ABS Sch. 40 DWV pipe
  • 4 support brackets included for mounting
  • Box made of high impact polystyrene
  • Top or Bottom Valve Mount
  • Snap-on Faceplate Frame accommodates up to 1" drywall
  • Single lever valve
  • Faceplate Dimensions: 11-3/4"W x 10-1/8"H
  • Box Dimensions: 8-3/4"W x 7-1/2"H x 3-5/8"D
  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 61
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1010
Application:
Commercial, Residential
Box Material:
Plastic
CSA Certified:
CSA B125.1
Collection:
Quadtro®
Color Finish Category:
Whites
Color Finish Name:
White
FM Approved:
No
Fire Rated:
No
Height:
7-1/2 in
IAPMO Listed -:
Yes
Length:
3-5/8 in
Material:
Plastic
Material Type:
High Impact Polystyrene
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Global
Overall Box Size:
3-5/8 in x 8-3/4 in x 7-1/2 in
Supply Box Connection Type:
F1960 PEX
Supply Box Type:
Washing Machine
UL Listed:
No
Valve Body Material:
Brass
Valve Size:
3/4 in
Water Hammer Arrestor Included:
No
Weight:
3.3 lb
Width:
8-3/4 in