8-3/4 x 7-1/2 x 3-5/8 in. Face Plate
Quadtro® 8-3/4 x 7-1/2 x 3-5/8 in. Face Plate
Package Quantity Info:
EA: 1 IP: 1 CA: 12 PT: 528-
Pick Up: 0 Available in Leesburg, VA - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Easy to remove knockout, Patent Pending Hammer Valves
- Snap-on Faceplate Frame accommodates up to 1" drywall
- Plastic faceplate for Quadtro, Center and Offset WMOB
Documents
Specifications
- Application:
- Residential
- Box Material:
- High Impact Polystyrene
- Brand Model Compatibility:
- Quadtro® Center and Offset
- Collection:
- Quadtro®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 3-5/8 in
- Drain Opening:
- 2 in
- Fire Rated:
- No
- Height:
- 10-1/8 in
- Material:
- Plastic
- Material Type:
- High Impact Polystyrene
- Origin:
- Domestic
- Overall Box Size:
- 8-3/4 in x 7-1/2 in x 3-5/8 in
- Product Type:
- Face Plate
- Water Hammer Arrestor Included:
- No
- Width:
- 11-3/4 in