Quarter-Turn Copper Connection Washing Machine Supply Box
Quarter-Turn Copper Connection Washing Machine Supply Box
Frequently Purchased Together
Product Details
- Features 2 metal support brackets
- Box made of 20 gauge steel
- Allows left or right hand drain
Documents
Specifications
- Box Material:
- Stainless Steel
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 3-1/16 in
- End Connection 1:
- Sweat
- End Connections:
- Sweat
- Fire Rated:
- No
- Height:
- 6-1/8 in
- Origin:
- Global
- Overall Box Size:
- 9-1/5 in x 6-3/10 in x 3-69/100 in
- Supply Box Connection Type:
- Copper
- Supply Box Type:
- Washing Machine
- Type:
- O38995
- Water Hammer Arrestor Included:
- Yes
- Width:
- 9 in