Oatey
Quarter-Turn CPVC Connection Washing Machine Supply Box
Part #O38996 | Item #3082862 | Manufacturer Part #38996
Supply Box Connection Type:
CPVCProduct Details
- Box made of 20 gauge steel
Documents
Specifications
Box Material: Stainless Steel
CARB OTC LEED Compliant: No
Color Finish: White
Depth: 3-1/16 in
End Connection 1: Solvent Weld
End Connections: Solvent Weld
Fire Rated: No
Fitting Size 1: 1/4 in
Fitting Sizes: 1/4 in
Height: 7-3/4 in
IAPMO Listed: No
Length: 10-7/8 in
Overall Box Size: 9-1/5 in x 6-3/10 in x 3-69/100 in
Supply Box Connection Type: CPVC
Supply Box Type: Washing Machine
UL Listed: No
Water Hammer Arrestor Included: No