Oatey
Quarter-Turn F1807 PEX Ice Maker Supply Box
Part #O39158 | Item #3891317 | Manufacturer Part #39158
Supply Box Connection Type:
F1807 PEXProduct Details
- 2 support brackets
- Provides quick, safe water supply and shut off for refrigerator ice maker and water dispenser
- High impact polystyrene
- Valves comply with requirements of NSF 61, Section 9
- Available in several box and valve configurations
- Box Dimensions: 6"W x 6"H x 3-3/8"D
- Faceplate Dimensions: 8-1/4"W x 8-1/4"H
Specifications
ASME Specifications: ASME A112.18.1
ASTM Specifications: ASTM F-1807
Box Material: Plastic
Color Finish: White
Color Finish Category: Whites
Depth: 3-3/8 in
Fire Rated: No
Height: 6 in
Lead Law Compliant: Yes
NSF Certified: Yes
NSF Specifications: NSF 61
Overall Box Size: 6-21/50 in x 6 in x 3-1/2 in
Supply Box Connection Type: F1807 PEX
Supply Box Type: Ice Maker
Type: O39158
Water Hammer Arrestor Included: No
Width: 6 in